SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/2-13, Ext, 0.99, 4.96, 4.09, Blk

KIPP| Zoro #: G0633936| Mfr #: K0116.5A51X25

$18.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.09"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633936 Mfr #: K0116.5A51X25
Color: Black SatinMaterial: Zinc
Height: 4.09"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 0.99"Height (In.): 4.09
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 4.09 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews