Adj Handle, 1/2-13, Ext, 0.99, 4.96, MD, NG

KIPP| Zoro #: G0218617| Mfr #: K0269.5A51X25

$13.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.86"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218617 Mfr #: K0269.5A51X25
Color: BlackMaterial: Plastic
Height: 3.86"Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Modern DesignItem: Adjustable handle
Finish: matteStyle: Novo Grip
Screw Length: 0.99"Height (In.): 3.86
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 3.86 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews