Kipp
Adjustable Handle, Size: 5 1/2-13X35 Zinc, Black Satin, Comp: Steel
Mfr # K0116.5A51X35
Zoro # G2044131
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 35.00mm
- Material Zinc
- Color Black
- Height 4.49"
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel K0269.2081X50
- KIPP Tension Lever, 5/16-18 External Thread, 0.99"L, 15 Deg., Low Profile K0114.1A32X25
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Orange RAL 2004, Comp: Steel K0269.2A32X40
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel K0269.3081X45
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel K0122.2A31X40
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X25, Die Cast Zinc Black Satin, Comp: Steel K0122.4121X25
- KIPP Pull Handle Aluminum, Natural Anodized, A=140, D=M08 K0195.140083
- KIPP Adjustable Handle W Clamp Force Intensif Size:3 M10X50, Zinc Orange, Comp:Steel Black Oxidized K1599.3102X50
- KIPP Adjustable Handle With Push Button, Size: 1, M06X15, Plastic Black, Comp: Steel, Button: Red K0269.71106X15
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable K0108.1A42X40
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel K0122.3A31X25
- Kipp Levers & Handles