SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/2-13, Ext, 1.57, 4.96, 4.69, Blk

KIPP| Zoro #: G1485102| Mfr #: K0116.5A51X40

$23.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.69"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485102 Mfr #: K0116.5A51X40
Color: Black SatinMaterial: Zinc
Height: 4.69"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.57"Height (In.): 4.69
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.57 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 4.69 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews