Kipp
Adjustable Handle Size: 4, 1/2-13X45, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.4A51X45
Zoro # G0218504
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 45.00mm
- Material Plastic
- Color Black Gray
- Height 4.17"
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X40 Zinc, Black Satin, Comp: Stainless Steel K0117.2101X40
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel K0116.4101X40
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel K0122.2081X50
- KIPP Gear Levers, Style A, inch K0179.12A4X65
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished K0124.208X40
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 K0194.11406
- KIPP Adjustable Handle With Push Button, Size: 2, M06X45, Plastic Orange, Comp: Steel, Button: Black K0269.72206X45
- KIPP Adjustable Handle With Push Button, Size: 1, M06X40, Plastic Black, Comp: Steel, Button: Red K0269.71106X40
- KIPP Adjustable Handle Size: 2 5/16-18X15, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31X15
- JACKSON PROFESSIONAL TOOLS Handles 10.5in Drill Hammer 2048800
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel K0123.2061X60
- Kipp Levers & Handles