Adj Handle, 1/2-13, Ext, 1.99, 4.29, 4.61, Blk

KIPP| Zoro #: G0513712| Mfr #: K0116.4A51X50

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.61"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0513712 Mfr #: K0116.4A51X50
Color: Black SatinMaterial: Zinc
Height: 4.61"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.99"Height (In.): 4.61
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.61 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews