KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 1/2-13, Ext, 1.99, 4.96, 5.08, Blk

KIPP| Zoro #: G1624831| Mfr #: K0116.5A51X50

$20.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 1.99"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624831 Mfr #: K0116.5A51X50
Item: Adjustable handleMaterial: Zinc
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 4.96"Style: Classic Ball
Thread Size: 1/2-13Finish: Black Satin
Height: 5.08"Height (In.): 5.08
Type: External ThreadsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.99 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 5.08 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews