Kipp
Adjustable Handle Size: 5, 1/2-13X50, Plastic, Black RAL 7021, Comp: Steel
Mfr # K0269.5A51X50
Zoro # G0218662
$11.31
6% off
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 50.00mm
- Material Plastic
- Color Black Gray
- Height 4.84"
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel K0116.2A41X40
- KIPP Adjustable Handle w Push Button, Sz: 2, M08X25, Plastic, Black, Comp: Stainless Steel, Button: Red K0270.71208X25
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished K0124.208X40
- KIPP Adjustable Handle, Size: 1 1/4-20X20 Zinc, Black Satin, Comp: Steel K0116.1A21X20
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel K0122.2081
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel K0116.2A41X60
- KIPP Adjustable Handle Size:2 M06X45, Plastic Gray Ral7035, Comp:Steel K0269.20688X45
- KIPP Adjustable Handle Size: 2, M06X25, Plastic, Red RAL 3020, Comp: Steel K0269.20684X25
- KIPP Adjustable Handle With Push Button, Size: 2, 1/4-20X35, Plastic Red, Comp: Steel, Button: Black K0269.732A2X35
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel K0269.3A487X30
- KIPP Gear Levers, Style E, inch K0179.16A4X80
- Kipp Hand Knobs and Wheels