PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 1/2-13, Ext, 2.16, 4.96, 5.28, Blk

KIPP| Zoro #: G0489072| Mfr #: K0116.5A51X55

$17.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 5.28"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489072 Mfr #: K0116.5A51X55
Color: Black SatinMaterial: Zinc
Height: 5.28"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.16"Height (In.): 5.28
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 5.28 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews