Adj Handle, 1/2-13, Ext, 2.16, 4.96, MD, NG

KIPP| Zoro #: G0218671| Mfr #: K0269.5A51X55

$14.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 5.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218671 Mfr #: K0269.5A51X55
Color: BlackMaterial: Plastic
Height: 5.04"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.16"Height (In.): 5.04
Overall Length: 4.96"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 4.96, Thread Size 1/2-13 In, Height 5.04 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews