SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/2-13, Ext, SS, 0.99, 4.29, Blk

KIPP| Zoro #: G2458452| Mfr #: K0117.4A51X25

$36.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.62"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458452 Mfr #: K0117.4A51X25
Color: Black SatinMaterial: Zinc
Height: 3.62"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.99"Height (In.): 3.62
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 3.62 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews