Kipp
Adjustable Handle Size: 4 1/2-13X30, Plastic Black RAL 7021, Comp: Stainless Steel
Mfr # K0270.4A51X30
Zoro # G0225854
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Screw Length 30.00mm
- Material Plastic
- Color Black Gray
- Height 3.58"
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Red RAL 3020, Comp: Steel K0269.2A384X30
- KIPP Adjustable Handle Size: 1, , M06, Plastic, Black RAL 7021, Comp: Steel K0269.1061
- KIPP Adjustable Handle w Push Button, Sz: 1, M05X20, Plastic, Black, Comp: Stainless Steel, Button: Red K0270.71105X20
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel K0116.2101X15
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Black Satin, Comp: Steel K0122.3081X60
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel K0122.3A31X25
- KIPP Adjustable Handle w Push Button, Sz: 2, M10X20, Plastic Orange, Comp: Stainless Steel, Button: Black K0270.72210X20
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X45, Plastic Red, Comp: Steel, Button: Black K0269.731A1X45
- KIPP Adjustable Handle Size: 5, M16X35, Plastic, Yellow RAL 1021, Comp: Steel K0269.51616X35
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Stainless Steel K0117.3A41
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Black Satin, Comp: Steel K0122.5A51
- Kipp Hand Knobs and Wheels