Adj Handle, 1/2-13, Ext, SS, 1.99, 4.29, MD, NG

KIPP| Zoro #: G0225872| Mfr #: K0270.4A51X50

$19.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.37"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225872 Mfr #: K0270.4A51X50
Color: BlackMaterial: Plastic
Height: 4.37"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 1.99"Height (In.): 4.37
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.37 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews