SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/2-13, Ext, SS, 2.36, 4.29, 5, Blk

KIPP| Zoro #: G0694556| Mfr #: K0117.4A51X60

$31.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 5.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694556 Mfr #: K0117.4A51X60
Color: Black SatinMaterial: Zinc
Height: 5.00"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 2.36"Height (In.): 5.00
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 2.36 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 5 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews