SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/2-13, Int, 4.29, MD, NG

KIPP| Zoro #: G0198737| Mfr #: K0269.4A51

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198737 Mfr #: K0269.4A51
Material: PlasticTap Type (In.): -
Thread Size: 1/2-13Height (In.): 2.64
Type: Internal ThreadIncludes: -
Color: BlackOverall Length: 4.29"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 2.64"
Knob Type: Modern DesignItem: Adjustable handle
Style: Novo GripCountry of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.29, Thread Size 1/2-13 In, Height 2.4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews