Adj Handle, 1/2-13, Int, 4.96, MD, NG

KIPP| Zoro #: G0198764| Mfr #: K0269.5A51

$16.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0198764 Mfr #: K0269.5A51
Color: BlackMaterial: Plastic
Height: 3.11"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: Internal Thread
Height (In.): 3.11Overall Length: 4.96"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Thread, Overall Length 4.96, Thread Size 1/2-13 In, Height 2.83 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews