Adj Handle, 1/2-13, Int, SS, 4.96, 3.11, Blk

KIPP| Zoro #: G1920441| Mfr #: K0117.5A51

$33.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920441 Mfr #: K0117.5A51
Color: Black SatinMaterial: Zinc
Height: 3.11"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: Internal Threads, Stainless Steel Components
Height (In.): 3.11Overall Length: 4.96"
Thread Size: 1/2-13Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Stainless Steel Components, Overall Length 4.96, Thread Size 1/2-13 In, Height 3.11 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews