KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 1/4-20, Ext, 0.39, 1.85, 1.67, Blk

KIPP| Zoro #: G2343372| Mfr #: K0116.1A21X10

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black Satin
Color: Black Satin
Type: External Threads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343372 Mfr #: K0116.1A21X10
Finish: Black SatinColor: Black Satin
Type: External ThreadsOverall Length: 1.85"
Style: Classic BallHeight: 1.67"
Screw Length: 0.39"Material: Zinc
Knob Type: Adjustable HandleItem: Adjustable handle
Height (In.): 1.67Thread Size: 1/4-20
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.39 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.67 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews