PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 1/4-20, Ext, 0.59, 1.85, MD, NG

KIPP| Zoro #: G0199342| Mfr #: K0269.1A21X15

$7.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 1.77"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199342 Mfr #: K0269.1A21X15
Color: BlackMaterial: Plastic
Height: 1.77"Includes: -
Fits Hand Wheel Dia. (In.): 0Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 0.59"Height (In.): 1.77
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.77 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews