KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 1/4-20, Ext, 0.78, 1.85, MD, NG

KIPP| Zoro #: G0199351| Mfr #: K0269.1A21X20

$9.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: 1/4-20
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199351 Mfr #: K0269.1A21X20
Type: External ThreadThread Size: 1/4-20
Color: BlackOverall Length: 1.85"
Finish: matteStyle: Novo Grip
Item: Adjustable handleKnob Type: Modern Design
Height: 1.99"Material: Plastic
Screw Length: 0.78"Height (In.): 1.99
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.99 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews