BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 1/4-20, Ext, 0.99, 1.85, 2.26, Blk

KIPP| Zoro #: G1311387| Mfr #: K0116.1A21X25

$10.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Classic BallMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311387 Mfr #: K0116.1A21X25
Tap Type (In.): -Style: Classic Ball
Material: ZincIncludes: -
Height: 2.26"Standards: -
Height (In.): 2.26Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: 1/4-20
Item: Adjustable handleOverall Length: 1.85"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 0.99"Type: External Threads
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.26 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews