PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 1/4-20, Ext, 0.99, 2.93, 2.78, Blk

KIPP| Zoro #: G2260167| Mfr #: K0116.2A21X25

$15.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.78"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260167 Mfr #: K0116.2A21X25
Color: Black SatinMaterial: Zinc
Height: 2.78"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 0.99"Height (In.): 2.78
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.78 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews