Adj Handle, 1/4-20, Ext, 1.18, 1.85, 2.46, Blk

KIPP| Zoro #: G2235807| Mfr #: K0116.1A21X30

$7.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.46"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235807 Mfr #: K0116.1A21X30
Color: Black SatinMaterial: Zinc
Height: 2.46"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.18"Height (In.): 2.46
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.18 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.46 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews