Adj Handle, 1/4-20, Ext, 1.57, 1.85, 2.85, Blk

KIPP| Zoro #: G1746911| Mfr #: K0116.1A21X40

$13.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746911 Mfr #: K0116.1A21X40
Color: Black SatinMaterial: Zinc
Height: 2.85"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.57"Height (In.): 2.85
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.57 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.85 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews