Adj Handle, 1/4-20, Ext, 1.57, 1.85, MD, NG

KIPP| Zoro #: G0199385| Mfr #: K0269.1A21X40

$8.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 2.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199385 Mfr #: K0269.1A21X40
Color: BlackMaterial: Plastic
Height: 2.75"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 1.57"Height (In.): 2.75
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.75 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews