BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 1/4-20, Ext, 1.57, 2.93, 3.37, Blk

KIPP| Zoro #: G1318493| Mfr #: K0116.2A21X40

$11.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Classic BallMaterial: Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318493 Mfr #: K0116.2A21X40
Tap Type (In.): -Style: Classic Ball
Material: ZincIncludes: -
Height: 3.37"Standards: -
Height (In.): 3.37Finish: Black Satin
Fits Hand Wheel Dia. (In.): -Thread Size: 1/4-20
Item: Adjustable handleOverall Length: 2.93"
Knob Type: Adjustable HandleColor: Black Satin
Screw Length: 1.57"Type: External Threads
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.57 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.37 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews