Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Adj Handle, 1/4-20, Ext, 1.99, 1.85, MD, NG

KIPP| Zoro #: G0199403| Mfr #: K0269.1A21X50

$8.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199403 Mfr #: K0269.1A21X50
Material: PlasticTap Type (In.): -
Thread Size: 1/4-20Height (In.): 3.15
Type: External ThreadIncludes: -
Color: BlackScrew Length: 1.99"
Overall Length: 1.85"Standards: -
Finish: matteFits Hand Wheel Dia. (In.): -
Height: 3.15"Knob Type: Modern Design
Item: Adjustable handleStyle: Novo Grip
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 3.15 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews