Adj Handle, 1/4-20, Ext, 2.16, 2.93, 3.96, Blk

KIPP| Zoro #: G0479936| Mfr #: K0116.2A21X55

$14.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479936 Mfr #: K0116.2A21X55
Color: Black SatinMaterial: Zinc
Height: 3.96"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 2.16"Height (In.): 3.96
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.96 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews