SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/4-20, Ext, 2.16, 2.93, MD, NG

KIPP| Zoro #: G0199787| Mfr #: K0269.2A21X55

$7.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 3.80"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0199787 Mfr #: K0269.2A21X55
Color: BlackMaterial: Plastic
Height: 3.80"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.16"Height (In.): 3.80
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.8 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews