Kipp
Adjustable Handle, Size: 2 1/4-20X60 Zinc, Black Satin, Comp: Steel
Mfr # K0116.2A21X60
Zoro # G0821493
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 60.00mm
- Material Zinc
- Color Black
- Height 4.15"
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel K0116.2A41X60
- KIPP Adjustable Handle, Size: 2 M10X60 Zinc, Black Satin, Comp: Steel K0116.2101X60
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Steel K0116.2061X60
- KIPP Tension Lever, 1/2-13 External Thread, 1.57"L, 20 Deg. Adjustable K0108.1A51X40
- KIPP Adjustable Handle, Size: 3 M10X20 Zinc, Black Satin, Comp: Stainless Steel K0117.3101X20
- KIPP Adjustable Handle Non-Adjustable Size:1 Plastic, Square Socket, S=5 K0175.105002
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X40, Plastic Orange, Comp: Steel, Button: Black K0269.724A5X40
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X20, Plastic Red, Comp: Stainless Steel, Button: Black K0270.732A2X20
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable K0108.2A51X50
- J.W. WINCO GN310-12-100-D-ZB Gear Lever Steel 310-12-100-D-ZB
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Blue RAL 5017, Comp: Steel K0269.10687X25
- Kipp Hand Knobs and Wheels