PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 1/4-20, Ext, SS, 0.78, 1.85, Blk

KIPP| Zoro #: G1044696| Mfr #: K0117.1A21X20

$13.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.07"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044696 Mfr #: K0117.1A21X20
Color: Black SatinMaterial: Zinc
Height: 2.07"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.78"Height (In.): 2.07
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.78 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.07 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews