SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/4-20, Ext, SS, 0.78, 2.93, Blk

KIPP| Zoro #: G0335553| Mfr #: K0117.2A21X20

$23.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 2.58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335553 Mfr #: K0117.2A21X20
Color: Black SatinMaterial: Zinc
Height: 2.58"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 0.78"Height (In.): 2.58
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 0.78 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.58 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews