SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/4-20, Ext, SS, 1.57, 1.85, MD, NG

KIPP| Zoro #: G0225127| Mfr #: K0270.1A21X40

$14.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticTap Type (In.): -Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225127 Mfr #: K0270.1A21X40
Material: PlasticTap Type (In.): -
Thread Size: 1/4-20Height (In.): 2.75
Type: External Thread, Stainless SteelIncludes: -
Color: BlackScrew Length: 1.57"
Overall Length: 1.85"Standards: -
Finish: matteFits Hand Wheel Dia. (In.): -
Height: 2.75"Knob Type: Modern Design
Item: Adjustable handleStyle: Novo Grip
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.57 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 2.75 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews