SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 1/4-20, Ext, SS, 1.57, 2.93, MD, NG

KIPP| Zoro #: G0225391| Mfr #: K0270.2A21X40

$14.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.21Material: PlasticThread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225391 Mfr #: K0270.2A21X40
Height (In.): 3.21Material: Plastic
Thread Size: 1/4-20Finish: matte
Style: Novo GripKnob Type: Modern Design
Overall Length: 2.93"Type: External Thread, Stainless Steel
Color: BlackScrew Length: 1.57"
Height: 3.21"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 1.57 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.21 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews