Adj Handle, 1/4-20, Ext, SS, 1.99, 1.85, Blk

KIPP| Zoro #: G0592252| Mfr #: K0117.1A21X50

$19.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592252 Mfr #: K0117.1A21X50
Color: Black SatinMaterial: Zinc
Height: 3.25"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 1.99"Height (In.): 3.25
Overall Length: 1.85"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.99 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 3.25 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews