Adj Handle, 1/4-20, Ext, SS, 1.99, 2.93, Blk

KIPP| Zoro #: G0886347| Mfr #: K0117.2A21X50

$19.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.76"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886347 Mfr #: K0117.2A21X50
Color: Black SatinMaterial: Zinc
Height: 3.76"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads, Stainless Steel Components
Screw Length: 1.99"Height (In.): 3.76
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Stainless Steel Components, Screw Length 1.99 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 3.56 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews