Adj Handle, 1/4-20, Ext, SS, 2.36, 2.93, MD, NG

KIPP| Zoro #: G0225416| Mfr #: K0270.2A21X60

$14.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0225416 Mfr #: K0270.2A21X60
Color: BlackMaterial: Plastic
Height: 4.00"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread, Stainless Steel
Screw Length: 2.36"Height (In.): 4.00
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Stainless Steel, Screw Length 2.36 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 4 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews