PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 1/4-20, Int, 2.93, 1.79, Blk

KIPP| Zoro #: G2246596| Mfr #: K0116.2A21

$12.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 1.79"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246596 Mfr #: K0116.2A21
Color: Black SatinMaterial: Zinc
Height: 1.79"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: Internal Threads
Height (In.): 1.79Overall Length: 2.93"
Thread Size: 1/4-20Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Adjustable Handle, Internal Threads, Overall Length 2.93, Thread Size 1/4-20 In, Height 1.79 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews