Kipp
Adjustable Handle Size: 2 1/4-20, Plastic Black RAL 7021, Comp: Stainless Steel
Mfr # K0270.2A21
Zoro # G0198852
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Novo Grip
- Material Plastic
- Color Black Gray
- Height 1.79"
- Type Internal Thread, Stainless Steel
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel K0269.1A21X40
- KIPP Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel K0269.2A386X15
- KIPP Pull Handles thermoplastic, Style A K0191.1140081
- KIPP Adjustable Handle, Size: 3 3/8-16, Entirely Stainless Steel, Electropolished K0124.3A4
- KIPP Adjustable Handle, Size: 2 M08X35 Zinc, Black Satin, Comp: Steel K0116.2081X35
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Red RAL 3020, Comp: Steel K0269.31084
- KIPP Adjustable Handle Size: 5, 5/8-11X50, Plastic, Blue RAL 5017, Comp: Steel K0269.5A687X50
- KIPP Adjustable Tension Levers, with external thread, metric, 20° K0108.1121X50
- KIPP Adjustable Handle w Push Button, Sz: 4, 1/2-13X30, Plastic Black, Comp: Stainless Steel, Button: Red K0270.714A5X30
- KIPP Adjustable Handle, Size: 4 1/2-13X50 Zinc, Black Satin, Comp: Steel K0116.4A51X50
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter STH-306SS
- Kipp Hand Knobs and Wheels