Adj Handle, 3/8-16, Ext, 0.78, 2.93, 2.58, Blk

KIPP| Zoro #: G1042501| Mfr #: K0116.2A41X20

$14.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2.58
Material: Zinc
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042501 Mfr #: K0116.2A41X20
Height (In.): 2.58Material: Zinc
Thread Size: 3/8-16Finish: Black Satin
Style: Classic BallKnob Type: Adjustable Handle
Overall Length: 2.93"Type: External Threads
Color: Black SatinScrew Length: 0.78"
Height: 2.58"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.78 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.58 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews