PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 3/8-16, Ext, 0.78, 3.58, 3.05, Blk

KIPP| Zoro #: G1112264| Mfr #: K0116.3A41X20

$15.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.05"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112264 Mfr #: K0116.3A41X20
Color: Black SatinMaterial: Zinc
Height: 3.05"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 0.78"Height (In.): 3.05
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 0.78 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.05 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews