PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 3/8-16, Ext, 1.18, 4.29, 3.82, Blk

KIPP| Zoro #: G1209512| Mfr #: K0116.4A41X30

$13.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209512 Mfr #: K0116.4A41X30
Color: Black SatinMaterial: Zinc
Height: 3.82"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.18"Height (In.): 3.82
Overall Length: 4.29"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.18 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 3.82 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews