Adj Handle, 3/8-16, Ext, 1.38, 3.58, 3.64, Blk

KIPP| Zoro #: G1179875| Mfr #: K0116.3A41X35

$17.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 3.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179875 Mfr #: K0116.3A41X35
Color: Black SatinMaterial: Zinc
Height: 3.64"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Adjustable Handle
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.38"Height (In.): 3.64
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.38 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.64 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews