BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adj Handle, 3/8-16, Ext, 1.57, 3.58, MD, NG

KIPP| Zoro #: G0218136| Mfr #: K0269.3A41X40

$11.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo GripMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218136 Mfr #: K0269.3A41X40
Tap Type (In.): -Style: Novo Grip
Material: PlasticIncludes: -
Height: 3.68"Standards: -
Height (In.): 3.68Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: 3/8-16
Item: Adjustable handleOverall Length: 3.58"
Knob Type: Modern DesignColor: Black
Screw Length: 1.57"Type: External Thread
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.68 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews