Adj Handle, 3/8-16, Ext, 1.77, 3.58, 4.04, Blk

KIPP| Zoro #: G0948796| Mfr #: K0116.3A41X45

$14.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black SatinMaterial: ZincHeight: 4.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948796 Mfr #: K0116.3A41X45
Color: Black SatinMaterial: Zinc
Height: 4.04"Height (In.): 4.04
Item: Adjustable handleFinish: Black Satin
Style: Classic BallType: External Threads
Screw Length: 1.77"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: 3/8-16
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 1.77 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.04 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews