Adj Handle, 3/8-16, Ext, 1.99, 2.93, MD, NG

KIPP| Zoro #: G0207146| Mfr #: K0269.2A41X50

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 3.60
Material: Plastic
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0207146 Mfr #: K0269.2A41X50
Height (In.): 3.60Material: Plastic
Thread Size: 3/8-16Finish: matte
Style: Novo GripKnob Type: Modern Design
Overall Length: 2.93"Type: External Thread
Color: BlackScrew Length: 1.99"
Height: 3.60"Item: Adjustable handle
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 3.6 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews