PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adj Handle, 3/8-16, Ext, 1.99, 3.58, MD, NG

KIPP| Zoro #: G0218154| Mfr #: K0269.3A41X50

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.07"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218154 Mfr #: K0269.3A41X50
Color: BlackMaterial: Plastic
Height: 4.07"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 1.99"Height (In.): 4.07
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.07 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews