KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 3/8-16, Ext, 2.16, 3.58, MD, NG

KIPP| Zoro #: G0218163| Mfr #: K0269.3A41X55

$12.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Plastic
Screw Length: 2.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218163 Mfr #: K0269.3A41X55
Item: Adjustable handleMaterial: Plastic
Screw Length: 2.16"Knob Type: Modern Design
Overall Length: 3.58"Style: Novo Grip
Thread Size: 3/8-16Finish: matte
Height: 4.27"Height (In.): 4.27
Type: External ThreadColor: Black
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 4.27 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews