KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Handle, 3/8-16, Ext, 2.16, 4.29, 4.8, Blk

KIPP| Zoro #: G1710685| Mfr #: K0116.4A41X55

$14.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjustable handle
Material: Zinc
Screw Length: 2.16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710685 Mfr #: K0116.4A41X55
Item: Adjustable handleMaterial: Zinc
Screw Length: 2.16"Knob Type: Adjustable Handle
Overall Length: 4.29"Style: Classic Ball
Thread Size: 3/8-16Finish: Black Satin
Height: 4.80"Height (In.): 4.80
Type: External ThreadsColor: Black Satin
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Threads, Screw Length 2.16 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 4.8 In., Knob Type Adjustable Handle, Classic Ball Style, Zinc, Black Satin

Reviews