SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adj Handle, 3/8-16, Ext, 2.16, 4.29, MD, NG

KIPP| Zoro #: G0218434| Mfr #: K0269.4A41X55

$15.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: PlasticHeight: 4.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0218434 Mfr #: K0269.4A41X55
Color: BlackMaterial: Plastic
Height: 4.57"Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Modern Design
Item: Adjustable handleFinish: matte
Style: Novo GripType: External Thread
Screw Length: 2.16"Height (In.): 4.57
Overall Length: 4.29"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Adjustable Handle, External Thread, Screw Length 2.16 In, Overall Length 4.29, Thread Size 3/8-16 In, Height 4.57 In, Knob Type Modern Design, Novo Grip Style, Plastic, Matte

Reviews